Beli solder goot original di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. goot Solder Absorbent Wire
    Mulai

    Rp47.900

    goot Solder Absorbent Wire
    Deskripsi:
    -Can be used at ease for precision equipment. Comes with a stainless steel cap.-Dispense case makes it easy to hold and your finger tips will not become hot.-Lead-free solder compliant. -Removal of solder in the printed circuit boards.
  2. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  3. goot Solder Elektrik
    Mulai

    Rp809.900

    goot Solder Elektrik
    atribut:
    • Power: AC100V
    • Electricity consumption: 15/90W
    • Maximum Temperature: 560°C
    • Attached Iron Tip: TQ-77RT-B
    • Total Length: 167mm
    • Power Cord Length: 1.5m
    • Trigger: 90W when quick switch is turned on, 15W at usual operation
  4. goot Temperature Controlled Soldering Iron Tip (Solder)
    Mulai

    Rp189.900

  5. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  6. Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    Mulai

    Rp309.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    atribut:
    • Overall Length (mm): 210
    • Weight (g): 150
    • Maximum Temperature (degreeC): 380
    • Solder Iron Point Dimensions (mm): 5x75
    • Heater Dimensions (mm): 12.7x52
    • Power Consumption (W): 40
Daftar Harga solder goot original Terbaru October 2026
goot Solder Absorbent WireRp47.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
goot Solder ElektrikRp809.900
goot Temperature Controlled Soldering Iron Tip (Solder)Rp189.900
HAKKO Solder StandRp30.900
JTC Solder Portable Multi-Function (Solder Portabel)Rp1.299.900
TORA Solder Iron ElectricRp75.900
Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)Rp309.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)